Shop All Electrical Enclosures
Wiegmann
12 in H x 27 in D
Mfr # SSN43024123PT
Zoro # G6998454
Free Shipping & Returns
$4,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 12 in
- Depth 27 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # SSN43024123PT
- Zoro # G6998454
- UPC # 786725870608
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 31 in |
Height | 12 in |
Depth | 27 in |
Actual Depth | 26.5 in |
Details
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- BELL Single Pole Vertical Mount Gray Weatherproof Outdoor Switch Cover (5121-5)
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings (S1R4SP2X2DUPLEX)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4302408)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J202010CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- Wiegmann Electrical Enclosures