Wiegmann
12 in H x 44 in D
Mfr # SSN4423010A
Zoro # G6996239
product price: $5,899.99
/ea
Free Shipping & Returns
$5,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 12 in
- Depth 44 in
- Material Stainless Steel
- Standards UL, CSA
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-350-2NS-EC)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- BELL OUTDOOR Extension Box, Ring Accessory, 1 Gangs, Aluminum, Extension/Adapter (5406-0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, 1, Hinged (N1C162006)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 13, Hinged (N12202008)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J161406SCWW)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 7.47 in D, 12, 4X, 6P, Hinged (HW-RHJ121207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Screw On (SC081006NK)
- Wiegmann Electrical Enclosures