Shop All Electrical Enclosures
Wiegmann
12 in H x 6 in D
Mfr # B141206CHS
Zoro # G6991585
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # B141206CHS
- Zoro # G6991585
- UPC # 786725842742
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 6 in |
Details
Description
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides protection fromdust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- SOUTHWIRE 1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel (SFF21)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment, Closure Plug, 3" (FRP250)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Blue (6402-24-00)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Screw On (B080603SC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, 12, 4X, 6P, Hinged (HW-RHJ100806CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, 1, Hinged (A181806)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, 1, Screw On (SC151504)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- Wiegmann Electrical Enclosures