Shop All Electrical Enclosures
Wiegmann
12 in H x 6 in D
Mfr # WA121006GIE
Zoro # G6994674
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # WA121006GIE
- Zoro # G6994674
- UPC # 786725442508
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 12 in |
Depth | 6 in |
Details
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS100-277Y)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Solid, PK50 (7269)
- MERSEN Surge Protection Device, 3 Phase, 120/208V AC Wye, 3 Poles, 4 Wires (STP208Y07)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060604)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 7.47 in D, 12, 4X, 6P, Hinged (HW-RHJ121207CHQRWW)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, 1, Hinged (A181806)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, 1, Screw On (SC242404NK)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J141206SCWW)
- Wiegmann Electrical Enclosures