Shop All Electrical Enclosures
Wiegmann
14 in H x 3 in D
Mfr # PB25
Zoro # G7000980
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 14 in
- Depth 3 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # PB25
- Zoro # G7000980
- UPC # 786725430550
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 13 in |
Height | 14 in |
Depth | 3 in |
Actual Depth | 3.09 in |
Details
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHTLWW)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, 12, 4X, 6P, Hinged (HW-WHJ121005CHQRWW)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4100804CHSSA)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- NVENT HOFFMAN 24 H, 6 D, Stainless Steel CONCEPT Single-Door Encl (CSD24206SS)
- Wiegmann Electrical Enclosures