1/4 Turn Latch Electrical Enclosures, 12 in H, 6 in D, 10 in W, 4, 12, Carbon Steel

  • Mfr # BN4121006CHQT

  • Zoro # G9554931


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN4121006CHQT
Zoro #
G9554931
UPC #
786725880225
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
Width
10.00"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4X/IP 66
Standards
cULus
Cover Type
Hinged Cover
Features
New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; ANSI 61 gray powder coat finish
Accessory Type
JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 6",CS Gray
Weight
12 lb.
Capacity
720 cu.in
Application
Ultimate Mini-Maxâ„¢ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.
Certified Listed
cULus

Description

JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 6 In.,CS Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products