1/4 Turn Latch Electrical Enclosures, 14 in H, 8 in D, 12 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # BN4141208CHQTSS

  • Zoro # G9555257


product price:  $785.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN4141208CHQTSS
Zoro #
G9555257
UPC #
786725883318
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
Door Leaf Width
1-9/16"
Door Leaf Height
14-5/16"
Width
12.00"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
Features
1/4 Turn Latch; Enclosure Size 14" x 12" x 8"
Material
304 Stainless steel
NEMA Rating
4X/IP 66
Series
BN4-CHQTSS
Standards
cULus
Capacity
1344 cu.in
Weight
19 lb.
Application
Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.

Description

JIC Continuous Hinge,N4X,Qtr Trn,14 x 12 x 8 In.,304 SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.