1/4 Turn Latch Electrical Enclosures, 14 in H, 8 in D, 14 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412141408SSC

  • Zoro # G7231091

CAD Available

product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
14 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412141408SSC
Zoro #
G7231091
UPC #
00786725874859
Country of Origin
United States

Dimensions

Nominal Width
14 in
Nominal Height
14 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Interior Panel
Mfr. No. NP1414C, NP1414CG
Enclosure Cover Features
1/4 Turn Latch
Standards
CSA Certified, cULus, IEC, UL Listed
Series
Ultimate
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Metal Gauge
16 ga
Gasket
Seamless Foam-In-Place
IP Rating
IP66
Application
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water treatment facilities. Streamlined styling, flush latching, and attractive stainless steel finish complement any high tech electronic equipment.
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP1414C, NP1414CG, NP1414SSC

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 14 in, Interior Panel Mfr. No. NP1414C, NP1414CG, IP Rating IP66, Metal Gauge 16 ga, Wall Mounting, Series Ultimate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.