1/4 Turn Latch Electrical Enclosures, 16 in H, 6 in D, 16 in W, 1, Steel

  • Mfr # N1C161606WW

  • Zoro # G2714564

CAD Available

product price:  $265.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1C161606WW
Zoro #
G2714564
UPC #
786725612024
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
1/4 Turn Latch Flush Mount
Metal Gauge
14 ga
Standards
cULus, UL Listed
Series
N1C-LP
Interior Panel
Included
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
N1P1616, N1P1616PP
Environment - MERCH
Indoor

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Height 16 in, Interior Panel 31LA22, Metal Gauge 14 ga, Wall Mounting, Series N1C-LP, Standards cULus, UL Listed, Usable Opening Depth 5.88 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.