1/4 Turn Latch Electrical Enclosures, 8 in H, 4 in D, 6 in W, 4, 12, Carbon Steel
Mfr # BN4080604CHQT
Zoro # G9554706
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4080604CHQT
Zoro #
G9554706
UPC #
786725880195
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
Width
6.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4X/IP 66
Standards
cULus
Features
Accessory Type
JIC Continuous Hinge,N4,Qtr Turn,8 x 6 x 4",CS Gray
Application
Description
JIC Continuous Hinge,N4,Qtr Turn,8 x 6 x 4 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.