Shop All Electrical Enclosures
Wiegmann
18 in H x 39 in D
Mfr # SSN4363016
Zoro # G6992897
product price: $5,726.99
/ea
Free Shipping & Returns
$5,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 18 in
- Depth 39 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # SSN4363016
- Zoro # G6992897
- UPC # 786725376650
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 31 in |
Height | 18 in |
Depth | 39 in |
Details
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, 12, 13, Hinged (N12242010)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, 12, 3R, 4, 4X, Hinged (SSN4201606)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- Wiegmann Electrical Enclosures