2 Point with Padlock Handle Electrical Enclosures, 24 in H, 8 in D, 21 in W, 12, 13, Steel

  • Mfr # SDN12302108PL

  • Zoro # G8350894


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
21 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDN12302108PL
Zoro #
G8350894
UPC #
786725862948
Country of Origin
United States

Dimensions

Nominal Width
21 in
Nominal Height
24 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
2 Point with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
2-Point Latches, External Mounting Feet
Standards
cULus, RoHS Compliant
Metal Gauge
14 ga
Series
SDN12-PL
Interior Panel
6C755
Gasket
Seamless Polyurethane Poured in Place
Enclosure Cover Features
Padlockable Handle
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Includes Handle
Handle Included
Gasket Material
Polyurethane
Exterior Color
Gray
Compatible with Panel Model Numbers
NP3020, NP3020G
Includes Knockouts
Knockouts Not Included

Description

Metallic Enclosure, 12 NEMA Rating, Material Carbon Steel, Metal Gauge 14, Hinged Cover Type, Height 24 In., Width 21 In., Depth 8 In., Color Gray, Finish Painted ANSI 61, Latch Type 2 Point Door Handle, Hinge Design Continuous, Gasket Polyurethane, Series SDN12PL, Mounting Wall, Usable Opening Depth 8 In., Includes Mounting Feet, No Knockouts, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products