22 in H x 30 in W x SWING OUT PANEL (WC1436B) 22X30 CS-WHT

  • Mfr # WC1436P1

  • Zoro # G8836412


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
22 in
Enclosure Material
Carbon Steel
Color
White
Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC1436P1
Zoro #
G8836412
UPC #
786725444151
Country of Origin
United States

Dimensions

Nominal Height
22 in
Width (In.)
30.130 in
Width
30 in
Overall Height
22 in
Overall Width
30.13 in
Actual Width
30.13 in

Details

Item
Swing Out Panel
Enclosure Material
Carbon Steel
Color
White
Finish
Powder Coated
Material
Steel
Includes
Screws
Features
Fabricated from carbon steel; Painted with white polyester powder
Type
Console Swing-Out Panel
Series
WC14
Application
For use with WC1436B console.
Weight
23 lb.
Finish Type
Polyester Powder
Construction
Flanged and Tack Welded
Panel Style
Swing Out Panel
Compatible with Manufacturer Model Number
WC1436B
Compatible Manufacturer Model Number
WC1436B
Compatible Manufacturer Part Number
WC1436B
Compatible with Manufacturer Model No.
WC1436B
Compatible with Mfr. Model No.
WC1436B
For Use with Mfr Model Number
WC1436B
For Use With Mfr. Model Number
WC1436B
Compatible Pump Manufacturer Part Number
WC1436B
Compatible Mfr. Model Number
WC1436B

Description

SWING OUT PANEL (WC1436B) 22X30 CS-WHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.