Wiegmann
24 in H x External Mounting Feet Mount
Mfr # N4241206
Zoro # G6999720
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 24 in
- Depth 24 in
- Material Carbon Steel
- Color Gray Smooth
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- BETTIS PCB Circuit Boards C1397A (C1397A)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (SC060804G)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J80604CHSCWW)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel (SC060604)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, 12, 13, 4, Hinged (BN4141206CH)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Screw On (HW-J181608SCWW)
- Wiegmann Electrical Enclosures