Shop All Electrical Enclosures
Wiegmann
24 in H x Mounting Holes Mount
Mfr # N412242420CLG
Zoro # G7338654
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 20 in
- Material Carbon Steel
- Color Ral7035 Light-Gray Textured
Product Information
- Brand Wiegmann
- MFR # N412242420CLG
- Zoro # G7338654
- UPC # 786725868629
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 20 in |
Actual Depth | 21 in |
Actual Width | 24.1 in |
Actual Height | 26.5 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 (HSK-600 3/16 Clr 6)
- TRIPP LITE Tripp Lite Rack Mount Power Strip W/Locking Plug, 12 Outlets, 20A, 15' Cord (RS-1215-20T)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412141408C)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B040403CH)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4080604CHSS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Screw On (HW-J181608SCWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-RHJ80606CHQRWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 3R, Screw On (A6R64)
- Wiegmann Electrical Enclosures