
3 Point Latch with Padlock Handle Electrical Enclosures, 10 in H, 27 in D, 31 in W
Mfr # SSN43024083PTW
Zoro # G6991497
product price: $1,928.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
31 in
Nominal Height
10 in
Nominal Depth
27 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN43024083PTW
Zoro #
G6991497
UPC #
786725870820
Country of Origin
United States
Dimensions
Nominal Width
31 in
Nominal Height
10 in
Nominal Depth
27 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
White
Mounting
Wall
Series
SSN4-3PTW
Material of Enclosure
304 Stainless Steel
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Weight
60 lb.
Application
SSN43PTW Series provides unmatche protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminan
Capacity
8370 cu.in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Cover Style
Solid
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.