3 Point Latch with Padlock Handle Electrical Enclosures, 10 in H, 28 in D, 50 in W

  • Mfr # SSN4244808WF3PT

  • Zoro # G6994577


product price: $3,895.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
50 in
Nominal Height
10 in
Nominal Depth
28 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4244808WF3PT
Zoro #
G6994577
UPC #
786725870431
Country of Origin
United States

Dimensions

Nominal Width
50 in
Nominal Height
10 in
Nominal Depth
28 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Series
SSN4-WF3PT
Enclosure Cover Type
Hinged
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Application
SSN4WF Series are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for outdoor use in protecting comp
Weight
94 lb.
Capacity
14000 cu.in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged

Description

Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.