3 Point Latch with Padlock Handle Electrical Enclosures, 10 in H, 39 in D, 30 in W

  • Mfr # SSN43624083PT

  • Zoro # G6991664


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
10 in
Nominal Depth
39 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN43624083PT
Zoro #
G6991664
UPC #
786725870622
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
10 in
Nominal Depth
39 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Standards
UL, CSA
Series
SSN4-3PT
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Weight
72 lb.
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Capacity
11700 cu.in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Cover Style
Solid

Description

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.