3 Point Latch with Padlock Handle Electrical Enclosures, 14 in H, 38 in D, 52 in W
- Mfr # SSN4364812WF3PT
- Zoro # G6999510
product price:Â
$
5,525.99
/ea
Key Features
Nominal Width
52 in
Nominal Height
14 in
Nominal Depth
38 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSN4364812WF3PT
- Zoro #
- G6999510
- UPC #
- 786725870486
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure Cover Type
- Hinged
- Series
- SSN4-WF3PT
- Enclosure NEMA Rating
- NEMA 4X
- Material of Enclosure
- 304 Stainless Steel
- Solid / Clear Cover
- Solid
- Standards
- UL, CSA
- Weight
- 149 lb.
- Application
- SSN4WF Series are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for outdoor use in protecting comp
- Capacity
- 27664 cu.in
Dimensions
- Nominal Width
- 52 in
- Nominal Height
- 14 in
- Nominal Depth
- 38 in
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.