
3 Point Latch with Padlock Handle Electrical Enclosures, 16 in H, 68 in D, 56 in W
Mfr # SSN4D6248123PT
Zoro # G6992818
product price: $9,917.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Nominal Width
56 in
Nominal Height
16 in
Nominal Depth
68 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4D6248123PT
Zoro #
G6992818
UPC #
786725865628
Country of Origin
United States
Dimensions
Nominal Width
56 in
Nominal Height
16 in
Nominal Depth
68 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Series
SSN4D-3PT
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Application
Designed to house electrical and electronic controls, components and instruments in wet corrosive environments. Typical applications for these enclosures include dairies, breweries, waste water, coastal, food processing and /or activites that may require
Weight
385 lb.
Capacity
60928 cu.in
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Description
This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.