3 Point Latch with Padlock Handle Electrical Enclosures, 24 in H, 10 in D, 20 in W, 12, 3R, 4, 4X

  • Mfr # SSN42420103PT

  • Zoro # G8334182


product price:  $1,764.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN42420103PT
Zoro #
G8334182
UPC #
786725870561
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
10 in
Usable Opening Depth
9.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Interior Panel
6XC19
Standards
CSA Certified, cULus, UL Listed
Series
SSN4-PT
Features
External Mounting Feet
Enclosure Cover Features
3 pt Latch Handle
Metal Gauge
14 ga
Gasket
Seamless Polyurethane Poured in Place
IP Rating
IP66
Weight
49 lb.
Capacity
8505 cu.in
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Compatible Panel Model Number
NP2420, NP2420G, NP2420SS
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Smooth Grained, Color Silver, Depth 10 in, Enclosure Cover Features 3 pt Latch Handle, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 6XC19, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series SSN4-PT, Standards CSA Certified, cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.