
3 Point Latch with Padlock Handle Electrical Enclosures, 24 in H, 8 in D, 42 in W
Mfr # SSN4244208WF3PT
Zoro # G6994586
product price: $3,617.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4244208WF3PT
Zoro #
G6994586
UPC #
786725870424
Country of Origin
United States
Dimensions
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Enclosure Cover Type
Hinged
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Series
SSN4-WF3PT
Material of Enclosure
304 Stainless Steel
Application
SSN4WF Series are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for outdoor use in protecting comp
Weight
94 lb.
Capacity
8064 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.