3 Point Latch with Padlock Handle Electrical Enclosures, 30 in H, 10 in D, 42 in W, 12, Steel

  • Mfr # WA304210WF

  • Zoro # G8022165


product price:  $931.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
42 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA304210WF
Zoro #
G8022165
UPC #
786725349104
Country of Origin
United States

Dimensions

Nominal Width
42 in
Nominal Height
30 in
Nominal Depth
10 in
Usable Opening Depth
9.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
2VB84
Series
WA-WF
Gasket
Neoprene
Standards
CSA Certified, cULus, UL Listed
Includes
Keys for Handle
Metal Gauge
14 ga
Enclosure Cover Features
3 pt Latch Handle
Weight
117 lb.
Capacity
12600 cu.in
Application
Intended for use in housing electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP4230, NP4230G
Gasket Material
Neoprene
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 42 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features 3 pt Latch Handle, Neoprene Gasket, Height 30 in, Includes Keys for Handle, Interior Panel 2VB84, Metal Gauge 14 ga, Wall Mounting, Series WA-WF, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 9.88 in, Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.