3 Point Latch with Padlock Handle Electrical Enclosures, 30 in H, 8 in D, 30 in W, 1, 3R, 12, 13, 4, 4X

  • Mfr # N412303008SS3PTC

  • Zoro # G6994839


product price:  $2,324.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
1,3R,12,13,4,4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412303008SS3PTC
Zoro #
G6994839
UPC #
786725870042
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1,3R,12,13,4,4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Series
N412-SS3PTC
Standards
UL, CSA
Weight
68 lb.
Application
Hubbell Wiegmann N412SS3PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are
Capacity
7200 cu.in

Description

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.