
3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 36 in W
Mfr # N4124236123PTC
Zoro # G7340194
product price: $1,086.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4124236123PTC
Zoro #
G7340194
UPC #
786725869268
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Standards
UL, CSA
Features
Solid / Clear Cover
Solid
Weight
128 lb.
Application
Hubbell Wiegmann N4123PTC ULTIMATE Series Enclosures are designed to house and protect electrical and eletronic components from harsh, dirty environments. For use in installations where dirt, dust, oil water, or other contaminants are present. Streamlined
Capacity
18144 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Enclosure Material
Carbon Steel
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.