3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 24 in W, NEMA 4
Mfr # WRD602418FS4
Zoro # G9554408
product price: $1,871.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Nominal Width
24 in
Nominal Height
60 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD602418FS4
Zoro #
G9554408
UPC #
786725880362
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
60 in
Nominal Depth
18 in
Width
24.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4/IP 66
Series
KwikHinge
Standards
cULus
Features
Weight
240 lb.
Description
Single Door Enclosure,N4.60 x 24 x 18 ",CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.