3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 12 in D, 60 in W, 12, Steel

  • Mfr # N12726012

  • Zoro # G5138761


product price:  $3,499.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N12726012
Zoro #
G5138761
UPC #
786725411153
Country of Origin
United States

Dimensions

Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Gasket
Seamless Polyurethane Poured in Place
Enclosure Cover Features
Keyed Handle
Interior Panel
1ZHH2
Series
N12 (large)
Standards
CSA Certified, cULus, UL Listed
Includes
12 in Floor Kit
Metal Gauge
12 ga
Weight
550 lb.
Capacity
51840 cu.in
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NPDD7260, NPDD7260G

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes 12 in Floor Kit, Interior Panel 1ZHH2, Metal Gauge 12 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products