
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 39 in W
Mfr # WRD72XM3918FS4
Zoro # G6995049
product price: $5,870.99
/eaKey Features
Nominal Width
39 in
Nominal Height
72 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD72XM3918FS4
Zoro #
G6995049
UPC #
786725889112
Country of Origin
United States
Dimensions
Nominal Width
39 in
Nominal Height
72 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Standards
cULus;IEC 60950;IP66
Enclosure Cover Type
Hinged
Series
KwikHinge
Features
Body and door are fabricated from carbon steel; Heavy-Duty 316 Stainless Steel Removable Hinge; Seams are continuously welded and ground smooth. 3-point keylocking/padlocking combo handle; Doors are sealed with a poured in place gasket. Back panels are included with this enclosure
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Weight
402 lb.
Capacity
50544 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.