3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 72 in W, 12, Steel

  • Mfr # WA727218FSD

  • Zoro # G5138865


product price:  $4,382.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA727218FSD
Zoro #
G5138865
UPC #
786725450206
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
18 in
Usable Opening Depth
17.88 in
Body Material Thickness
10 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Interior Panel
1ZHU7
Metal Gauge
10 ga
Gasket
Seamless Polyurethane Poured in Place
Series
WA-FSD
Enclosure Cover Features
3 pt Keylocking-Padlocking Combo Handle
Includes
Keys for Handle
Weight
645 lb.
Capacity
93312 cu.in
Application
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
Compatible Panel Model Number
WA72P72F1, WA72P72F1G, WA72P72F2, WA72P72F2G
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 72 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 18 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes Keys for Handle, Interior Panel 1ZHU7, Metal Gauge 10 ga, Free Standing Mounting, Series WA-FSD, Standards CSA Certified, cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products