3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 36 in W, 12, Steel

  • Mfr # WA723624FS

  • Zoro # G2241097


product price:  $3,190.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
24 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA723624FS
Zoro #
G2241097
UPC #
786725417308
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
24 in
Usable Opening Depth
23.88 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Series
WA-FS
Enclosure Cover Features
3 pt Keylocking-Padlocking Combo Handle
Interior Panel
1ZHU4
Standards
CSA Certified, cULus, UL Listed
Includes
Keys for Handle
Gasket
Seamless Polyurethane Poured in Place
Metal Gauge
12 ga
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used in machine tool applications for housing motor startes, drives, contactors, PLC's as well as a wide variety of other electrical and electronic equipment. The addition of 19-inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments. The enclosures are found extensively in automotive, pulp and paper, wood products, textile and similar industries.
Environment - MERCH
Dust Tight
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
WA72P36F1, WA72P36F1G, WA72P36F2, WA72P36F2G
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 24 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes Keys for Handle, Interior Panel 1ZHU4, Metal Gauge 12 ga, Free Standing Mounting, Series WA-FS, Standards CSA Certified, cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products