3 Point Latch with Padlock Handle Electrical Enclosures, 84 in H, 18 in D, 78 in W, NEMA 12
Mfr # WA84XM7718U
Zoro # G5213960
product price:Â $7,387.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
78 in
Nominal Height
84 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA84XM7718U
Zoro #
G5213960
UPC #
786725415946
Country of Origin
United States
Dimensions
Nominal Width
78 in
Nominal Height
84 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Standards
cULus
NEMA Rating
12
Product Type
Nema 12 Enclosure
Weight
1200 lb.
Capacity
117936 cu.in
Application
The Wiegmann universal cutout is used in large freestand and floorstand enclosures. Operator Adapter Kits are required in order to install the various manufacturers' hardware.
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.