Shop All Electrical Enclosures
Wiegmann
30 in H x 8 in D
Mfr # N412302608CSSSTD
Zoro # G6995277
product price: $3,756.99
/ea
Free Shipping & Returns
$3,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Height 30 in
- Depth 8 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # N412302608CSSSTD
- Zoro # G6995277
- UPC # 786725864638
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 26 in |
Height | 30 in |
Depth | 8 in |
Details
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE ELECTRIC Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (6122477)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- WIEGMANN Fiberglass Enclosure, 19.7 in H, 16 in W, 11.24 in D, 12, 4X, Hinged (HW-N4X201610CHWWW)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4202008A)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, 12, 13, Hinged (N12242410)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 1, Hinged (N1C202408)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- Wiegmann Electrical Enclosures