Shop All Electrical Enclosures
Wiegmann
30 in H x External Mounting Feet Mount
Mfr # ABN12302110
Zoro # G6991110
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Height 30 in
- Depth 10 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # ABN12302110
- Zoro # G6991110
- UPC # 786725871544
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 21 in |
Height | 30 in |
Depth | 10 in |
Actual Width | 21.38 in |
Actual Depth | 10.13 in |
Details
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- RACO Electrical Box, 22.5 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (226)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- SIGMA ELECTRIC Blank Cover Round Gray (14241)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHTLWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N412202008WC)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- NVENT HOFFMAN 10 H x 2.75 D (E4PBG)
- Wiegmann Electrical Enclosures