Shop All Electrical Enclosures
Wiegmann
304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, 12, 3R, 4, 4X, Hinged
Mfr # N412202012SSC
Zoro # G2743921
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 20 in
- Depth 12 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Product Information
- Brand Wiegmann
- MFR # N412202012SSC
- Zoro # G2743921
- UPC # 786725859771
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 20 in |
Height | 20 in |
Depth | 12 in |
Usable Opening Depth | 11.88 in |
Nominal Enclosure Width | 20 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Actual Depth | 13.75 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish #3 Brushed, Color Stainless Steel, Depth 12 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ34 or 2NJ35, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-SSC, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6452)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- RACO Mud Ring, Ring Accessory, 3 Gangs, Steel, Floor Box (793)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, 1, Hinged (HW-J100804FCHQRWW)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Hinged (B121008CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- WIEGMANN Carbon Steel Wiring Trough, 4.00" H, 24" W, 24.00" D, 3R, Screw On (RSCG040424NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- Wiegmann Electrical Enclosures