Shop All Electrical Enclosures
Wiegmann
36 in H x Mounting Holes Mount
Mfr # N412362410CLG
Zoro # G7339485
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Depth 10 in
- Material Carbon Steel
- Color Ral7035 Light-Gray Textured
Product Information
- Brand Wiegmann
- MFR # N412362410CLG
- Zoro # G7339485
- UPC # 786725868391
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 10 in |
Actual Depth | 11.8 in |
Actual Height | 36 in |
Actual Width | 30.1 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- RIDGID Line Cord, w/Plug, 115V (31938)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, 12, 13, Hinged (N12161608)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 1, Screw On (SC040604)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- CANTEX Electrical Box, PVC, 4.396" x 4.396" x 4.50", 2 gang (5133709)
- Wiegmann Electrical Enclosures