Shop All Electrical Enclosures
Wiegmann
36 in H x Mounting Holes Mount
Mfr # N4123630123PTC
Zoro # G7339010
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Depth 12 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # N4123630123PTC
- Zoro # G7339010
- UPC # 786725869237
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 30 in |
Height | 36 in |
Depth | 12 in |
Actual Height | 36 in |
Actual Width | 30.06 in |
Actual Depth | 13.75 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to houseand protect electrical and electronic components from harsh, dirtyenvironments. For use in installations where dirt, dust, oil, water, orother contaminants are present. Streamlined styling,flush latching, andattrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, 12, 3R, 4, 4X, Hinged (SSN4201606)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On (RSC121206)
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- Wiegmann Electrical Enclosures