Shop All Electrical Enclosures
Wiegmann
60 in H x 12 in D
Mfr # SDN12603812
Zoro # G7000396
product price: $2,928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,928.99
Free 30-Day Returns
Key Features
- Width 37 in
- Height 60 in
- Depth 12 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # SDN12603812
- Zoro # G7000396
- UPC # 786725420407
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 37 in |
Height | 60 in |
Depth | 12 in |
Actual Depth | 12.13 in |
Actual Width | 37.38 in |
Details
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B040403CH)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHTLWW)
- Wiegmann Electrical Enclosures