Shop All Electrical Enclosures
Wiegmann
6.00" D, Enclosure
Mfr # BN4121206CHQTSS
Zoro # G9555056
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.00"
- Depth 6.00"
- Material 304 Stainless steel
- NEMA Rating 4X/IP 66
- Finish Light Grained
Product Information
- Brand Wiegmann
- MFR # BN4121206CHQTSS
- Zoro # G9555056
- UPC # 786725883288
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12.00" |
Depth | 6.00" |
Door Leaf Height | 12-5/16" |
Door Leaf Width | 12-5/16" |
Details
Description
JIC Continuous Hinge,N4X,Qtr Trn,12 x 12 x 6 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch, 1 Gangs, Steel (506)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, 1, Screw On (SC181808GNK)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, 12, 4X, 6P, Hinged (HW-RHJ80806CHQRWW)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- Wiegmann Electrical Enclosures