Shop All Electrical Enclosures
Wiegmann
72 in H x 24 in D
Mfr # WA726024FSD
Zoro # G6999836
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,594.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 72 in
- Depth 24 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # WA726024FSD
- Zoro # G6999836
- UPC # 786725450602
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 60 in |
Height | 72 in |
Depth | 24 in |
Actual Depth | 24.12 in |
Actual Width | 60.12 in |
Actual Height | 72.120 in |
Details
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 225A, 250V AC, Non-Indicating (FLNR225)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Hinged (A10086CHNF)
- K & S PRECISION METALS 3/16X36 Music Wire (509)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J80604CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604GNK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N4122016081PTC)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A060604)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806)
- Wiegmann Electrical Enclosures