Wiegmann
72 in H x 36 in D
Mfr # WA726036FSD
Zoro # G6999705
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$9,253.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 72 in
- Depth 36 in
- Material Carbon Steel
- Color Gray Textured
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, 12, 4X, 6P, Screw On (HW-D774SCWW)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, Hinged (N412242412C)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- Wiegmann Electrical Enclosures