Shop All Electrical Enclosures
Wiegmann
8 in H, 24 in D, N3R GUTTER 8X8X24 CRBN STL, GRAY
Mfr # RSCG080824
Zoro # G2227986
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Height 8 in
- Depth 24 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # RSCG080824
- Zoro # G2227986
- UPC # 786725409105
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 8 in |
Depth | 24 in |
Actual Depth | 24.13 in |
Actual Height | 8.060 in |
Details
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070GO2D1)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- QUICKCABLE Cable Tower, Mounting Bracket (127603-001)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHTLWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, 12, 3R, 4, Hinged (N412202012C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, 12, 4X, 6P, Screw On (HW-J80804SCWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Hinged (B161406CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 3, 4, Screw On (WA080804GSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged (A16H12BLP)
- Wiegmann Electrical Enclosures