Shop All Electrical Enclosures
Wiegmann
8 in H x Embossed Mounting Holes Mount
Mfr # RSC080806NKSS
Zoro # G6994507
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Stainless Steel
- Standards cULus
Product Information
- Brand Wiegmann
- MFR # RSC080806NKSS
- Zoro # G6994507
- UPC # 786725887736
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 6 in |
Details
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. Can also be used in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A8064CHNFSS)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9.25 in D, 12, 4X, Hinged (HW-N4X242008CHWW)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-RHJ141207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, 12, 3R, 4, Hinged (N412303008C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Hinged (B080606CH)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel (SC060604)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Hinged (BN4060604CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged (CSD16128)
- Wiegmann Electrical Enclosures