Shop All Electrical Enclosures
Wiegmann
8 in H x Wall Mount Mount
Mfr # WA080806GIE
Zoro # G7000536
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # WA080806GIE
- Zoro # G7000536
- UPC # 786725442355
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 6 in |
Details
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- DAIKIN Temp Sensor Assy (349982403)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (HW-P60604CHQR)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, 1, Screw On (SC101204NK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J60604CHQRWWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHQRWWW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-WHJ161406CHQRWW)
- WIEGMANN 48 in H, 16 in D, 48X48X16 Nema 3R Enclosure (CTDD484816)
- Wiegmann Electrical Enclosures