Zoro Homepage

Back Panel, 1 in. H x 35 in. W, Stainless Steel

  • Mfr # NP3630SS

  • Zoro # G7338758


product price: $538.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA 1, 3R, 12, 4, and 4X wall-mounts
Dimension
1 in. H x 35 in. W
Height
1 in
Width
35 in
Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3630SS
Zoro #
G7338758
UPC #
786725864935
Country of Origin
United States

Dimensions

Dimension
1 in. H x 35 in. W
Height
1 in
Width
35 in
Actual Width
35.25 in
Actual Height
1.375 in
Each - Width
35.250 in

Details

Item
Back Panel
For Use With
NEMA 1, 3R, 12, 4, and 4X wall-mounts
Type
Back Panel
Mounting
Mounting Holes
Material
Stainless Steel
Color
Unpainted
Finish
Smooth Grained
Features
Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Special Features
Series
NP
Construction
Flanged
Mounting Type
Mounting Holes
Shape
Rectangle

Description

304 Stainless Steel back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.