
Back Panel, 18 in. H x 18 in. W, Stainless Steel
Mfr # NP2020SSC
Zoro # G7333115
product price: $150.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ultimate N412C Series enclosures
Dimension
18 in. H x 18 in. W
Height
18 in
Width
18 in
Type
Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP2020SSC
Zoro #
G7333115
UPC #
786725864706
Country of Origin
United States
Dimensions
Dimension
18 in. H x 18 in. W
Height
18 in
Width
18 in
Actual Width
18.2 in
Actual Height
18.2 in
Each - Width
18.200 in
Details
Item
Back Panel
For Use With
Ultimate N412C Series enclosures
Type
Back Panel
Mounting
Mounting Holes
Material
Stainless Steel
Color
Unpainted
Finish
Smooth Grained
Features
Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish
Application
For use with Ultimate N412C Series enclosures.
Shape
Rectangle
Construction
Non-Flanged
Series
NP
Mounting Type
Mounting Holes
Special Features
Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.