
BACK PANEL (JIC B SERIES) 6.8X4.8 CS-GLV
Mfr # P0806G
Zoro # G6992538
product price: $8.69
/eaKey Features
Material
Carbon Steel
Height
1 in
Application
For use with JIC enclosures.
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0806G
Zoro #
G6992538
UPC #
786725866847
Country of Origin
United States
Dimensions
Height
1 in
Width
8.000 in
Actual Height
0.625 in
Each - Width
8.000 in
Details
Material
Carbon Steel
Application
For use with JIC enclosures.
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Finish
Conductive (No Paint)
Mounting
Mounting Holes
Type
Back Panel
Shape
Rectangle
Finish Type
Conductive (No Paint)
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Construction
Non-Flanged
Mounting Type
Mounting Holes
Series
P
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.