Zoro Homepage

Back Panel, NOVAL Accessory, Aluminum

  • Mfr # HW-MP606A

  • Zoro # G9554679


product price: $13.45
/ea

Key Features

Material
Aluminum
Nominal Length
5 in
Nominal Width
5 in
Length
4.88 in
Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP606A
Zoro #
G9554679
UPC #
786725857968
Country of Origin
United States

Dimensions

Nominal Length
5 in
Nominal Width
5 in
Length
4.88 in
Width
4.88 in
Actual Width
4.88 in
Actual Height
4.88 in
Height
5 in

Details

Item
Back Panel
Material
Aluminum
Certified Listed
cULus

Description

Back Panel,Premier/Jic Nm,6 x 6 In.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.