
Back Panel, 18 in. H x 14 in. W, Stainless Steel
Mfr # NP2016SSC
Zoro # G7334269
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ultimate N412C Series enclosures
Dimension
18 in. H x 14 in. W
Height
18 in
Width
14 in
Type
Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP2016SSC
Zoro #
G7334269
UPC #
786725864690
Country of Origin
United States
Dimensions
Dimension
18 in. H x 14 in. W
Height
18 in
Width
14 in
Actual Width
14.2 in
Each - Width
14.200 in
Actual Height
18.2 in
Details
Item
Back Panel
For Use With
Ultimate N412C Series enclosures
Type
Back Panel
Mounting
Mounting Holes
Material
Stainless Steel
Color
Unpainted
Finish
Smooth Grained
Features
Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish
Application
For use with Ultimate N412C Series enclosures.
Special Features
Stainless panels are 12 gauge. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Shape
Rectangle
Mounting Type
Mounting Holes
Series
NP
Construction
Non-Flanged
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.