
BK PANEL (JIC B SERIES) 10.8X10.8 CS-GLV
Mfr # P1212G
Zoro # G6996625
product price: $17.25
/eaKey Features
Material
Carbon Steel
Height
1 in
Application
For use with JIC enclosures.
Width
13.000 in
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1212G
Zoro #
G6996625
UPC #
786725866922
Country of Origin
United States
Dimensions
Height
1 in
Width
13.000 in
Actual Height
0.625 in
Each - Width
13.000 in
Details
Material
Carbon Steel
Application
For use with JIC enclosures.
Finish
Conductive (No Paint)
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Mounting Type
Mounting Holes
Series
P
Construction
Non-Flanged
Finish Type
Conductive (No Paint)
Type
Back Panel
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Shape
Rectangle
Mounting
Mounting Holes
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.