
BK PANEL (JIC B SERIES) 12.8X6.8 CS-GALV
Mfr # P1408G
Zoro # G6992565
product price: $14.15
/eaKey Features
Material
Carbon Steel
Height
1 in
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Width
13.000 in
Finish
Conductive (No Paint)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1408G
Zoro #
G6992565
UPC #
786725866885
Country of Origin
United States
Dimensions
Height
1 in
Width
13.000 in
Actual Height
0.625 in
Each - Width
13.000 in
Details
Material
Carbon Steel
Features
Fabricated from pre-galvanized steel; Panels mount to provided weldnuts
Finish
Conductive (No Paint)
Application
For use with JIC enclosures.
Shape
Rectangle
Special Features
Optional "G" panels are 14 gauge and have a conductive finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH
Mounting
Mounting Holes
Type
Back Panel
Finish Type
Conductive (No Paint)
Series
P
Mounting Type
Mounting Holes
Construction
Non-Flanged
Description
Galvanized back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.